Shop All Shelving & Rack Accessories
Lyon
Bulk Storage Rack, Additional Level, 60"W
Mfr # DD66012GW
Zoro # G2008653
product price: $122.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$122.99
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Dove Gray
- Material Steel
- Overall Depth 48 in
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD66012GW
- Zoro # G2008653
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 48 in |
Overall Height | 3 5/8 in |
Overall Width | 60 in |
Width | 60" |
Width (In.) | 60 |
Depth (In.) | 48 |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 60 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bar, Wire Deck, Includes Decking Yes, Load Capacity 2,600 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- HOMZ Storage Tote, Gray, Polypropylene, 31 7/8 in L, 20 in W, 17 3/4 in H, 32 gal Volume Capacity (6630GRBKTS.06)
- CON-TACT BRAND Con-Tact Grip Prints 4 ft. L X 18 in. W Virtu Black Non-Adhesive Shelf Liner (04F-C7HR6-06)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- HANDS ON 6535P Poly Storage Chest; 35 In. (HA653593)
- ECONOCO Pipeline Double Bar Rack (PSBB2TS)
- ECONOCO Slatwall Hook 8", Satin Nickel, 96PK (BQSWH8SN)
- Lyon Shelving & Rack Accessories