Shop All Shelving & Rack Accessories
Lyon
Bulk Storage Rack, Additional Level 60"W
Mfr # DD66012
Zoro # G3018508
product price: $63.89
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$63.89
Free 30-Day Returns
Key Features
- Decking Material None
- Color Dove Gray
- Material Steel
- Overall Depth 48 in
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD66012
- Zoro # G3018508
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 48 in |
Overall Height | 3 5/8 in |
Overall Width | 60 in |
Width | 60" |
Width (In.) | 60 |
Depth (In.) | 48 |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 60 in, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Includes Decking No, Load Capacity 2,600 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Oil-Rubbed Bronze Steel Heavy Duty Closet Rod (S822-096)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular #30 Mesh Size, Steel (00-00368254-81)
- ECONOCO Leg for Gridwall Panel, Black, 12pk (GL24/B)
- HASTINGS HOME Shoe Rack, Stackable Storage Bench, Closet, Bathroom, Kitchen, Entry Organizer, 4-Tier Space Saver (638750EFB)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- STRUCTURAL PLASTICS Containment Tray, Black w/Yellow Stripe (CTY300124)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Red Non-Adhesive Shelf Liner (04F-C6N32-06)
- EASY LINER Light Grey 12"x10ft. (SELECT EASY LINER)
- Lyon Shelving & Rack Accessories