Shop All Shelving & Rack Accessories
Lyon
Bulk Storage Rack, Additional Level, 60" W
Mfr # DD66012R
Zoro # G2008647
product price: $141.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$141.99
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Dove Gray
- Gauge 20
- Material Steel
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD66012R
- Zoro # G2008647
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 48 in |
Overall Height | 3 5/8 in |
Overall Width | 60 in |
Width (In.) | 60 |
Depth (In.) | 48 |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 60 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bar, Ribbed Decking, Includes Decking Yes, Load Capacity 2,600 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3E)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442 MED GRAY)
- KEYSCO TOOLS Work Stand, 400 lb. Capacity, 31 In. W (78024)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- PRIMELINE TOOLS 20 lb., 1/4 in. Brass-Plated Steel L-Shelf Support Pegs (8 Pack) (U 10168)
- LOWELL Remote Power Control 20A (RPC-20-CD)
- ZORO SELECT Shelf Liner 36"x24", White, 4PK (5GRE6)
- Lyon Shelving & Rack Accessories