Shop All General Purpose Metal Shelving
Lyon
Bulk Storage Rack, Additional Level 48"W
Mfr # DD66009
Zoro # G2008568
product price: $59.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$59.99
Free 30-Day Returns
Key Features
- Decking Material None
- Overall Height 3 5/8 in
- Overall Width 48 in
- Overall Depth 48 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD66009
- Zoro # G2008568
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 3 5/8 in |
Overall Width | 48 in |
Overall Depth | 48 in |
Depth (In.) | 48 |
Width (In.) | 48 |
Width | 48" |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 48 in, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Includes Decking No, Load Capacity 3,500 lb, 14 ga, Greenguard Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Fender Stand Economy (77786)
- PERFORMANCE TOOL 26 Compartment Organizer Plastic Organiz, W54037 (W54037)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-G)
- IRONWERKS DESIGNS Black Malleable Iron Decorative Shelf Bracket (Hardware Only), 2PK (XV-P4U8-9AIB)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007SX)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Blue, 36x12x72-13 Shelves (603439BL)
- Lyon General Purpose Metal Shelving