Shop All Turning Inserts
Lyon
Bulk Storage Rack, Add-On, Solid Deck, 72"W
Mfr # DD67331D
Zoro # G7240261
product price: $606.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- Includes (2) Front to Back Support Per Level, (8) Beams, Solid Steel Decking, Welded Uprights
- Decking Material Steel
- Overall Width 96 in
- Frame Finish Powder Coated
- Color Dove Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD67331D
- Zoro # G7240261
- Country of Origin United States
- Category Turning Inserts
Dimensions
Overall Width | 96 in |
Overall Height | 96 in |
Overall Depth | 24 in |
Details
Item | Bulk Storage Rack |
Includes | (2) Front to Back Support Per Level, (8) Beams, Solid Steel Decking, Welded Uprights |
Decking Material | Steel |
Frame Finish | Powder Coated |
Color | Dove Gray |
Frame Material | Steel |
Number of Shelves | 4 |
Decking Style | Flat |
Decking Finish | Powder Coated |
Load Capacity per Shelf | 1,900 lb |
Whole Unit Load Capacity | 7,600 lb |
Post Gauge | 14 ga |
Description
Bulk Storage Rack, 1,900 lb Load Capacity per Shelf, Number of Shelves 4, Decking Finish Powder Coated, Decking Material Steel, Flat Decking Style, Powder Coated, Steel, Dove Gray, Overall Depth 24 in, Overall Height 96 in, Overall Width 96 in, 14 ga Post Gauge, 7,600 lb Whole Unit Load Capacity, (2) Front to Back Support Per Level, (8) Beams, Solid Steel Decking, Welded Uprights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE PORTER-CABLE 59370 Door Hinge Template, Plastic/Steel (59370)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34614)
- KLEIN TOOLS Lineman's Ratcheting 4-in-1 Box Wrench (KT223X4)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls White (TST-15180-WT)
- LYON Storage Cabinet, Welded, 14 ga., 4 Shelves (DD1120V)
- LYON Locker Feet Anchor, PK10 (NF5870)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ELU-AC820P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide (CCMT21.50.5ELU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBGA, .5, CBN (NUVBGA220.5HS-BN2000)
- TUNGALOY Turning Indexable Insert, VNMG16040, PK10 (6741710)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-PM5 WAK20)
- Lyon Indexable Tools