Shop All Turning Inserts
Lyon
Bulk Storage Rack, Add-On, Solid Deck, 72"W
Mfr # DD67311D
Zoro # G7270678
product price: $449.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Includes (2) Front to Back Support Per Level, (6) Beams, Solid Steel Decking, Welded Uprights
- Overall Depth 24 in
- Number of Shelves 3
- Frame Material Steel
- Post Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD67311D
- Zoro # G7270678
- Country of Origin United States
- Category Turning Inserts
Dimensions
Overall Depth | 24 in |
Overall Height | 72 in |
Overall Width | 72 in |
Overall WxD | 72 in x 24 in |
Overall HxWxD | 72 in x 72 in x 24 in |
Details
Item | Bulk Storage Rack |
Includes | (2) Front to Back Support Per Level, (6) Beams, Solid Steel Decking, Welded Uprights |
Number of Shelves | 3 |
Frame Material | Steel |
Post Gauge | 14 ga |
Frame Finish | Powder Coated |
Decking Style | Flat |
Decking Material | Steel |
Color | Dove Gray |
Whole Unit Load Capacity | 5,700 lb |
Decking Finish | Powder Coated |
Load Capacity per Shelf | 1,900 lb |
Description
Bulk Storage Rack, 1,900 lb Load Capacity per Shelf, Number of Shelves 3, Decking Finish Powder Coated, Decking Material Steel, Flat Decking Style, Powder Coated, Steel, Dove Gray, Overall Depth 24 in, Overall Height 72 in, Overall Width 72 in, 14 ga Post Gauge, 5,700 lb Whole Unit Load Capacity, (2) Front to Back Support Per Level, (6) Beams, Solid Steel Decking, Welded Uprights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2880700)
- OSG End Mill, Cobalt, 9/16, 4 FL, SGL Sq End, NC (5401200)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- MILWAUKEE TOOL Oscillating Multi-Tool, 18V DC, Cordless, 4.2 Degrees Oscillation Angle, M18 FUEL(TM) Series (2836-20)
- LYON Storage Cabinet, Welded, 14 ga., 4 Shelves (DD1120V)
- LYON Locker Feet Anchor, PK10 (NF5870)
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 3, Carbide (TNMG433 CA525)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21.50.5ESU-AC5025S)
- WALTER Square Turning Insert, Square, 3, SCGT, 2, Carbide (SCGT09T308-MM4 WSM01)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- Lyon Turning Inserts