Shop All Cantilever Racks & Components
Lyon
Bulk Storage Rack, 24 in D, 96 in
Mfr # DD67331SD
Zoro # G7242623
product price: $685.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$685.99
Free 30-Day Returns
Key Features
- Depth 24"
- Height 96"
- Material Steel
- Number of Shelves 4
- Overall Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD67331SD
- Zoro # G7242623
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Depth | 24" |
Height | 96" |
Overall Width | 96 in |
Overall Depth | 24 in |
Width | 72" |
Overall WxD | 96 in x 24 in |
Details
Material | Steel |
Number of Shelves | 4 |
Item | Bulk Storage Rack |
Decking Material | Steel |
Color | Dove Gray |
Includes | (2) Front to Back Support Per Level, (2) Welded Uprights, (8) Beams, Solid Steel Decking |
Frame Material | Steel |
Whole Unit Load Capacity | 7,600 lb |
Decking Finish | Powder Coated |
Frame Finish | Powder Coated |
Post Gauge | 14 ga |
Decking Style | Flat |
Load Capacity per Shelf | 1,900 lb |
Description
Bulk Storage Rack, 1,900 lb Load Capacity per Shelf, Number of Shelves 4, Decking Finish Powder Coated, Decking Material Steel, Flat Decking Style, Powder Coated, Steel, Dove Gray, Overall Depth 24 in, Overall Height 96 in, Overall Width 96 in, 14 ga Post Gauge, 7,600 lb Whole Unit Load Capacity, (2) Front to Back Support Per Level, (2) Welded Uprights, (8) Beams, Solid Steel Decking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Gray, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Grey)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Red (QSB206RD)
- 80/20 Black 10 S 90 Degree Pivot Nub (4188-BLACK)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, Multiple Sizes D x 65 3/4 in H x Multiple Sizes W (1700-95)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH (320827A)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- Lyon Cantilever Racks & Components