Shop All General Purpose Metal Shelving
Lyon
Bulk Shelf Level
Mfr # DD66023
Zoro # G1984451
original price:
$167.10
14% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Decking Material Steel
- Overall Height 3 5/8 in
- Overall Width 72 in
- Overall Depth 24 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD66023
- Zoro # G1984451
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 3 5/8 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Width (In.) | 72 |
Depth (In.) | 24 |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 72 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Solid Steel Decking, Includes Decking Yes, Load Capacity 1,900 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-BLK)
- PACON Interlocking Storage Container With Lid, Clear, 5.5" W, 6.8" H (PAC27660)
- DURHAM MFG Drawer Bearing Rack (307B-95)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- Lyon General Purpose Metal Shelving