Shop All Workbench Accessories
Lyon
BSR Welded Upright
Mfr # DD64243
Zoro # G8813551
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 72 in H x 24 in D
- Includes Welded Upright
- Green Certification or Other Recognition GREENGUARD(R) GOLD Certified
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD64243
- Zoro # G8813551
- Country of Origin United States
- Category Workbench Accessories
Details
Item | BSR Welded Upright |
Type | 72 in H x 24 in D |
Includes | Welded Upright |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
BSR Welded Upright, Includes Welded Upright, Type 72 in H x 24 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (46ADJ-7)
- REV-A-SHELF Rev-A-Shelf Sliding Tie Rack for Custom Closet Systems (TRC-14CR)
- AT-A-GLANCE Therma Level Gauge, 23"D, 9" Extn, 2"NPT (H-2-23-9)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 7 Ft (19N867)
- LYON Plywood Support (DD65848)
- LYON Lateral Sway, Cross Brace (DD87901)
- LYON Heavy Duty Beam, PK2 (DD62196)
- LYON Heavy Duty Beam, PK2 (DD62172)
- LYON Shelf (DD8562X1)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- TENNSCO Electrical Shelf Riser, 96Wx15Dx18H, Gray (RE-18-1596)
- Lyon Workbench Components