Shop All Box Lockers
Lyon
Box Locker Unit with Coat Rod, 69 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Dove Gray
Mfr # DD5990SU
Zoro # G9810656
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,029.99
Free 30-Day Returns
Key Features
- Locker Door Type Louvered
- Locker Configuration (6) Tier, (6) Wide
- Assembled/Unassembled Assembled
- Overall Width 69 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD5990SU
- Zoro # G9810656
- UPC # 694049005692
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 69 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 8 3/4 in |
Opening Depth | 16 7/8 in |
Opening Height | 10 5/8 in |
Overall WxD | 69 in x 18 in |
Opening WxH | 8 3/4 in x 10 5/8 in |
Base/Leg Height | 6 in |
Description
Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 6, Door Type Louvered, Locker Color Light Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 69 in, Base/Leg Height 6 in, Handle Type Pull, Includes Coat Rod, 6 in Legs, Louvered Dood and Pull handle, Includes Hanging Rod Yes, Locker Material Steel, Number of Lockers 16, Opening Depth 16 7/8 in, Opening Height 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Corner Bracket, Inside, Aluminum, Type 15 (15CB4805)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC2SCPP190)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 30 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2430E)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Blue (184844BL)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 12 in D, 78 in H (DD53323PC)
- LYON Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Putty (PP5991CR)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 12 in D, 78 in H (PP53323PC)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H (DD53623PC)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5HG)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Sand (BK6-121512-3SD)
- GLOBAL INDUSTRIAL 16 Person Box Locker, 12W x 18D x 12H, Gray, Assembled (238235GY)
- Lyon Box Lockers