Shop All Box Lockers
Lyon
Box Locker, (4) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 69 in W, 18 in D, 78 in H
Mfr # DD5990PCSU
Zoro # G3128127
product price: $1,010.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,010.99
Free 30-Day Returns
Key Features
- Overall Width 69 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 12 in
- Opening Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD5990PCSU
- Zoro # G3128127
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 69 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 12 in |
Opening Depth | 18 in |
Opening Height | 12 in |
Overall WxD | 69 in x 18 in |
Opening WxH | 12 in x 12 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 4, Door Type Clearview, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 69 in, Handle Type Pull, Locker Material Steel, Number of Lockers 16, Opening Depth 18 in, Opening Height 12 in, Opening Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (30164YELLOBLANK)
- VESTIL Plastic Revolving Storage Bin, 19 1/2 in D x 19 1/2 in H x 38 1/2 in W, 4 Shelves, Black (PBIN-19)
- LEWISBINS Divider Box, Black, Polypropylene, 10 3/4 in L, 8 3/8 in W, 2 1/2 in H, 0.07 cu ft Volume Capacity (DC1025 XL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Blue (QSB206BL)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H (DD53623PC)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 12 in D, 78 in H (PP53323PC)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 12 in D, 78 in H (DD53323PC)
- LYON Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Putty (PP5991CR)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Cherry Red (121212 RED)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Maple (36368MAP)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Gray (BS6-121512-3MG)
- Lyon Box Lockers