Shop All Box Lockers
Lyon
Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 12 in D, 78 in H
Mfr # DD53323PCSU
Zoro # G3124706
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 78 in
- Opening Width 12 in
- Opening Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD53323PCSU
- Zoro # G3124706
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 78 in |
Opening Width | 12 in |
Opening Depth | 12 in |
Opening Height | 12 in |
Opening WxH | 12 in x 12 in |
Overall WxD | 36 in x 12 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Clearview, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18, Opening Depth 12 in, Opening Height 12 in, Opening Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tank Mixer, Gear Drive, 3/4 HP, 316 SS (32V141)
- ECONOCO Sign Holder, 5" x 7", Chrome, w/Base, PK24 (MCP57)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- REGISTRY Luggage Cart, BSS (D922007AGG)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 12 in D, 78 in H (DD53323PC)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H (DD53623PC)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 12 in D, 78 in H (PP53323PC)
- LYON Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Putty (PP5991CR)
- REMCO PLASTICS Box Locker for Double Tier, Plastic, Flat Top, 12X15X36, Gray (015001236001027)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Gray (BS6-121512-3MG)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, Tan (UESVP3258-6PT)
- Lyon Box Lockers