Shop All Box Lockers
Lyon
Box Locker, 12 in W, 12 in D, 54 in H, (1) Wide, (4) Openings, Putty
Mfr # PP5352SU
Zoro # G6693513
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (4) Tier
- Locker Door Type Louvered
- Assembled/Unassembled Assembled
- Overall Width 12 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # PP5352SU
- Zoro # G6693513
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 54 in |
Opening Width | 9 1/4 in |
Opening Depth | 10 7/8 in |
Opening Height | 10 5/8 in |
Base/Leg Height | 6 in |
Overall WxD | 12 in x 12 in |
Opening WxH | 9 1/4 in x 10 5/8 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 4, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 54 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Pull, Includes 6 in Leg, Louvered Door and Pull Handle, Locker Material Steel, Number of Lockers 4, Opening Depth 10 7/8 in, Opening Height 10 5/8 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/8 In, PK5 (5TPF2)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID241GY)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 12 in D, 78 in H (PP53323PC)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H (DD53623PC)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 12 in D, 78 in H (DD53323PC)
- LYON Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Putty (PP5991CR)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5HG)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6PT)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6PT)
- Lyon Box Lockers