Shop All Bin Cabinets
This Product is Discontinued
Lyon
Bin Cabinet, 60" W, 60" H, 36-1/2" D (Discontinued)
Mfr # DD1102F
Zoro # G9861677
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 60"
- Overall Depth 36-1/2"
- Overall Height 60"
- Color Dove Gray
- Bin Depth (18) 5-3/4 in, (52) 5-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD1102F
- Zoro # G9861677
- UPC # 694049384421
- Country of Origin Unknown
- Category Bin Cabinets
Dimensions
Overall Width | 60" |
Overall Depth | 36-1/2" |
Overall Height | 60" |
Bin Depth | (18) 5-3/4 in, (52) 5-3/8 in |
Bin Height | (18) 6-1/2 in, (52) 5-1/2 in |
Bin Width | (18) 15 in, (52) 4-1/4 in |
Inside Drawer H x W x D | (1) 2-1/4 in x 39-1/2 in x 25-1/8 in and (1) 3 in x 39-1/2 in x 25-1/8 in and (2) 9-3/8 in x 39-1/2 in x 25-1/8 in |
Overall Cabinet Width | 60" |
Height of Cabinet | 60 in |
Width of Cabinet | 60 in |
Leg Height | 4 in |
Overall Cabinet Height | 60" |
Depth of Cabinet | 36 1/2 in |
Small Door Bin H x W x D | 5-1/2" x 4-1/4" x 5-3/8" |
Description
Bin Cabinet, Bin Color Yellow, Bin Depth (18) 5-3/4 in, (52) 5-3/8 in, Bin Height (18) 6-1/2 in, (52) 5-1/2 in, Bin Material Plastic, Bin Width (18) 15 in, (52) 4-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.