Shop All Locker Accessories
Lyon
Bench, Locker Room
Mfr # PP5811
Zoro # G7044265
product price: $313.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench
- Overall Width 96 in
- Overall Depth 9 1/2 in
- Overall Height 18 in
- Color Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # PP5811
- Zoro # G7044265
- UPC # 694049140737
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 96 in |
Overall Depth | 9 1/2 in |
Overall Height | 18 in |
Footplate Width | 8 1/4 in |
Bench Top WxD | 8 ft x 9 1/2 in |
Bench Top Width | 8 ft |
Bench Top Depth | 9 1/2 in |
Details
Sub-Category | Pedestal Bench |
Item | Locker Room Bench |
Color | Putty |
Material | Hardwood/Steel |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Gold |
Includes | (1) Hardwood Bench, (2) Pedestals |
Footplate Shape | Round |
Pedestal Style | Round Post |
Description
Locker Room Bench, Footplate Shape Round, Footplate Width 8 1/4 in, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Bench Top Depth 9 1/2 in, Bench Top Width 8 ft, Color Putty, Overall Height 18 in, Finish Powder Coated, Material Hardwood/Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLOBLANK)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWC244878-7M95)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT412K)
- LYON Bench, Locker Room (PP5795)
- LYON Bench, Locker Room (DD5795)
- LYON Locker Room Bench, 8 Ft, 2 Pedestals (NF5825)
- LYON Locker Room Bench, 2 Pedestals, 6 Ft (NF5824)
- LYON Bench, Locker Room (PP5794)
- LYON Bench, Locker Room (DD5810)
- GLOBAL INDUSTRIAL Electronic Vertical Keypad Lock (641634)
- Lyon Locker Accessories