Shop All Locker Accessories
Lyon
Bench, Locker Room
Mfr # PP5795
Zoro # G7226667
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench
- Overall Width 60 in
- Overall Depth 9 1/2 in
- Overall Height 18 in
- Color Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # PP5795
- Zoro # G7226667
- UPC # 694049401555
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 60 in |
Overall Depth | 9 1/2 in |
Overall Height | 18 in |
Bench Top Width | 5 ft |
Bench Top Depth | 9 1/2 in |
Bench Top WxD | 5 ft x 9 1/2 in |
Details
Sub-Category | Pedestal Bench |
Item | Locker Room Bench |
Color | Putty |
Material | Hardwood/Steel |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Gold |
Includes | (1) Hardwood Bench, (2) Pedestals |
Description
Locker Room Bench, Bench Top Depth 9 1/2 in, Bench Top Width 5 ft, Color Putty, Overall Height 18 in, Finish Powder Coated, Material Hardwood/Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Z-Line Reel Storage Rack, 48"Wx24"Dx84"H, 6 Levels, Medium Grey (REEL-482484-6-MGY)
- 80/20 Slide In T-Nut Sa M8 (13049)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.5 in Pipe Size (4NXW4)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 5/8 in W, 4 in H, 10 1/4 in L, Black (QSB107BR)
- LYON Locker Room Bench, 3 Pedestals, 10 Ft (NF5827)
- LYON Bench, Locker Room (PP5811)
- LYON Locker Handle Housing (NF6781MC)
- LYON Locker Room Bench, 2 Pedestals, 6 Ft (NF5824)
- LYON Bench, Locker Room (DD5811)
- LYON Locker Room Bench, 8 Ft, 2 Pedestals (NF5825)
- ASTRO PNEUMATIC SND BLK V 6 ' RND - EA (AO4655)
- Lyon Locker Accessories