Shop All Locker Accessories
Lyon
Bench, Locker Room
Mfr # DD5810
Zoro # G6747657
product price: $214.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$214.99
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench
- Overall Width 72 in
- Overall Depth 9 1/2 in
- Overall Height 18 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD5810
- Zoro # G6747657
- UPC # 694049065146
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 72 in |
Overall Depth | 9 1/2 in |
Overall Height | 18 in |
Bench Top Depth | 9 1/2 in |
Bench Top WxD | 6 ft x 9 1/2 in |
Bench Top Width | 6 ft |
Details
Sub-Category | Pedestal Bench |
Item | Locker Room Bench |
Color | Gray |
Material | Hardwood/Steel |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (1) Hardwood Bench, (2) Pedestals |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Locker Room Bench, Bench Top Depth 9 1/2 in, Bench Top Width 6 ft, Color Gray, Overall Height 18 in, Finish Powder Coated, Material Hardwood/Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 40 Reel Wire Shelf, Chrome (1836R40C)
- TENNSCO Shelf, 24 in D, 96 in W (BPB-96-24)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Clear (QSB808CL)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- LYON Bench, Locker Room (PP5794)
- LYON Locker Room Bench, 2 Pedestals, 6 Ft (NF5824)
- LYON Bench, Locker Room (PP5811)
- LYON Locker Room Bench, 3 Pedestals, 10 Ft (NF5827)
- LYON Locker Handle Housing (NF6781MC)
- LYON Bench, Locker Room (DD5795)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- Lyon Locker Accessories