Shop All Locker Accessories
Lyon
Bench, Locker Room
Mfr # DD5794
Zoro # G6564896
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench
- Overall Width 48 in
- Overall Depth 9 1/2 in
- Overall Height 18 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD5794
- Zoro # G6564896
- UPC # 694049401500
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 9 1/2 in |
Overall Height | 18 in |
Bench Top Width | 4 ft |
Bench Top Depth | 9 1/2 in |
Bench Top WxD | 4 ft x 9 1/2 in |
Details
Sub-Category | Pedestal Bench |
Item | Locker Room Bench |
Color | Gray |
Material | Hardwood/Steel |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (1) Hardwood Bench, (2) Pedestals |
Green Certification or Other Recognition | GREENGUARD Gold |
Finish | Powder Coated |
Description
Locker Room Bench, Bench Top Depth 9 1/2 in, Bench Top Width 4 ft, Color Gray, Overall Height 18 in, Finish Powder Coated, Material Hardwood/Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- HONEY-CAN-DO Heavyweight Hanger, White, Plastic, PK3 (HNG-01178)
- CPP 2 Male NPS Threaded Dual Action Vent With 2Psi Spring, (HMVMN/20MM/027)
- BUILDPRO Strong Hand Tools Threaded Adaptor, 1/2 (TXT5305)
- LYON Locker Room Bench, 8 Ft, 2 Pedestals (NF5825)
- LYON Feet for Locker Bench, Rubber, PK4 (NF58224)
- LYON Locker Room Bench, 3 Pedestals, 10 Ft (NF5827)
- LYON Locker Handle Housing (NF6781MC)
- LYON Bench, Locker Room (DD5795)
- LYON Bench, Locker Room (PP5794)
- LYON Bench, Locker Room (PP5810)
- Lyon Locker Accessories