Shop All Wardrobe Lockers
Lyon
Antimicrobial Wardrobe Locker, 12 in W, 12 in D, 82 in H, (1) Wide, (2) Openings, Light Gray
Mfr # UGRNS5202H
Zoro # G3333596
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (2) Tier
- Overall Width 12 in
- Overall Depth 12 in
- Overall Height 82 in
- Opening Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # UGRNS5202H
- Zoro # G3333596
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 82 in |
Opening Width | 12 in |
Opening Depth | 12 in |
Opening Height | 36 in |
Opening WxDxH | 12 in x 12 in x 36 in |
Opening WxH | 12 in x 36 in |
Overall WxD | 12 in x 12 in |
Description
Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Solid, Locker Color Light Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 82 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 12 in, Opening Height 36 in, Opening Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod for Custom Closet Systems (CVR-12-CR)
- DURASHELF Adjustable Vented Shelf, 36"x 24" (SH3624)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Blue (QSB816BL)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- LYON Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Putty (PP5012)
- LYON Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5062)
- LYON Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Putty (PP5002)
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Putty (PP52223ISU)
- LYON Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Putty (PP5092)
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5032)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Blue (72365BL-U)
- Lyon Wardrobe Lockers