Shop All Pallet Rack Accessories
Lyon
Anchor, 144" Overall Height, Steel
Mfr # NF25163
Zoro # G4566758
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Depth 36 in
- Overall Height 144 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # NF25163
- Zoro # G4566758
- UPC # 694049110099
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Depth | 36 in |
Overall Height | 144 in |
Details
Color | Gray |
Material | Steel |
Finish | Unfinished |
Pallet Rack Construction | Teardrop |
Load Capacity | 2,170 lb |
Item | Anchor |
Description
Anchor, Overall Depth 36 in, Overall Height 144 in, Overall Width 144 in, 2,170 lb Load Capacity, Steel, Gray, Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 5 7/8 in H (GS4840 -0 ROD)
- 80/20 T-Slot 1" X 2" Profile 242" Profile (1020-242)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- ZORO SELECT Beige High Density Polyethylene, Pail Liner (2-PL-250)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97AWD096048096)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- LYON Shim Plate, 144" Overall Height, Steel (NFFLSH34)
- LYON Cross Bar, 144" Overall Height, Steel (GVFBSUP48)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W X 48D X 120H (796605N)
- Lyon Pallet Rack Components