Shop All Shelving & Rack Accessories
Lyon
Additional Level Bulk Storage Rack 96"W
Mfr # DD66018P
Zoro # G1990961
product price: $167.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$167.99
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Color Dove Gray
- Material Steel
- Overall Depth 48 in
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD66018P
- Zoro # G1990961
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 48 in |
Overall Height | 3 5/8 in |
Overall Width | 96 in |
Width | 96" |
Width (In.) | 96 |
Depth (In.) | 48 |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 96 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Particle Board Decking, Includes Decking Yes, Load Capacity 1,650 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- CLOSETMAID Bracket Support Shoe Shelf Wht (6713)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- VALLEY CRAFT Valley Craft, Modular A-Frame Bin Cart, 2 Louvered Panels, 36"W x 30"D x 62"H, Gray (F89552)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- ZORO SELECT Shelf Divider 36"x6-1/4", Chrome, 2PK (5GRP4)
- LOWELL 12in x 10ft Ladder (CL-1210)
- ECONOCO Straight Arm Chrome, Silver, Add-On, 24PK (RS/12)
- Lyon Shelving & Rack Accessories