Shop All Shelving & Rack Accessories
Lyon
Additional Level Bulk Storage Rack 96"W
Mfr # DD66018GW
Zoro # G1990937
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Dove Gray
- Material Steel
- Overall Depth 48 in
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD66018GW
- Zoro # G1990937
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 48 in |
Overall Height | 3 5/8 in |
Overall Width | 96 in |
Width (In.) | 96 |
Depth (In.) | 48 |
Width | 96" |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 96 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bar, Wire Deck, Includes Decking Yes, Load Capacity 1,650 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 72" D, 48" L (IC-58HWT)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.250 X 1.500 X 1.500 X 120.000 [Ea (PUHMWNA.250X1.500X120.000ANGLE)
- DURASHELF Shelf Adaptor Caster 4" (CS2089)
- KIPP Connector for 25 mm (1") Square Tube, 4-Way Flat, A=25, L=133, PA Plastic, Steel Core (K0618.1251512)
- Lyon Shelving & Rack Accessories