Shop All Tablet Accessories
This Product is Discontinued
Lynktec
Touchscreen Stylus, 2mm, Silver, 5-57/64" L (Discontinued)
Mfr # LTTG-0016ASI
Zoro # G4846661
This Product is Discontinued
Key Features
- Touchscreen Compatibility Universal
- Length 5 57/64 in
- Tip Size 2 mm
- Barrel Color Silver
- Includes USB Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lynktec
- MFR # LTTG-0016ASI
- Zoro # G4846661
- UPC # 859114003816
- Country of Origin Taiwan, Province of China
- Category Tablet Accessories
Dimensions
Length | 5 57/64 in |
Tip Size | 2 mm |
Diameter | 3/8 in |
Overall Length | 5 7/8 in |
Barrel Diameter | 3/8 in |
Details
Touchscreen Compatibility | Universal |
Item | Touchscreen Stylus |
Barrel Color | Silver |
Includes | USB Cable |
Tip Material | Rubber |
Barrel Material | Aluminum |
Product Type | Touchscreen Stylus |
Compatible Operating System | Universal |
Description
Touchscreen Stylus, Touchscreen Compatibility Universal, Tip Size 2mm, Tip Material Rubber, Barrel Material Aluminum, Barrel Color Silver, Length 5-57/64 In., Diameter 3/8 In., Includes USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.