Shop All Tablet Accessories
This Product is Discontinued
Lynktec
Stylus Pen, TruGlide Fiber Tip, Red Clip (Discontinued)
Mfr # LTTG-0001CRD
Zoro # G9509437
This Product is Discontinued
Key Features
- Length 4 45/64 in
- Touchscreen Compatibility Universal
- Tip Size 6 mm
- Diameter 1/4 in
- Barrel Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lynktec
- MFR # LTTG-0001CRD
- Zoro # G9509437
- Country of Origin China
- Category Tablet Accessories
Dimensions
Length | 4 45/64 in |
Tip Size | 6 mm |
Diameter | 1/4 in |
Overall Length | 4 3/4 in |
Barrel Diameter | 1/4 in |
Details
Touchscreen Compatibility | Universal |
Item | Touchscreen Stylus |
Barrel Material | Brass |
Barrel Color | Red |
Tip Material | Conductive Fiber |
Product Type | Touchscreen Stylus |
Compatible Operating System | Universal |
Description
Touchscreen Stylus, Touchscreen Compatibility Universal, Tip Size 6mm, Tip Material Conductive Fiber, Barrel Material Brass, Barrel Color Red, Length 4-45/64 In., Diameter 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.