Shop All Collets
Lyndex-Nikken
Torque Ctrl Tap Collet, #3, 3/4inSz, CLNT
Mfr # TPT15-048(S)
Zoro # G0534305
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series #3
- Tap Size 3/4"
- Coolant Through Yes
- For Use With Tap Holders
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # TPT15-048(S)
- Zoro # G0534305
- Country of Origin Italy
- Category Collets
Dimensions
Size | 0.906" x 0.679" |
Tap Size | 3/4" |
Max. Body Dia. | 0.9060 in |
Head Dia. | 2.8300 in |
Clamping Hole Length | 1.7700 in |
Max. Bore Dia. | 1.8900 in |
Details
Item | Collet |
Collet Series | #3 |
Coolant Through | Yes |
For Use With | Tap Holders |
Coolant Fed | Coolant Through |
Collet Type | PosiDrv Rigid Pipe Tap |
Face Shape | Round |
Measurement System | Fractional Inch |
Description
Collet, #3, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Bulb Pliers (3060)
- HTI Double Edge Sharp Plastic Blades Pk (PB300)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- LYNDEX-NIKKEN Collet Square, 16C, 1in (164-064)
- LYNDEX-NIKKEN Collet, 5C, 8mm (520-008)
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- LYNDEX-NIKKEN ER Collet, 5C (560-001S)
- LYNDEX-NIKKEN Collet, 5C, 11/64in (500-011)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- LYNDEX-NIKKEN Tapping Collet, #1, 1/8in Tap Sz, CLNT (NTPT05-008L(S))
- Lyndex-Nikken Collets, Chucks & Accessories