Shop All Collets
Lyndex-Nikken
Torque Control Tap Collet, #3, M24 Tap Sz
Mfr # SES3-18.0X14.0
Zoro # G0536177
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series #3
- For Use With Tap Holders
- Tap Size M24
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # SES3-18.0X14.0
- Zoro # G0536177
- Country of Origin Italy
- Category Collets
Dimensions
Size | 18mm x 14mm |
Tap Size | M24 |
Max. Bore Dia. | 1.8900 in |
Clamping Hole Length | 1.7700 in |
Max. Body Dia. | 18.00mm |
Head Dia. | 2.8300 in |
Details
Item | Collet |
Collet Series | #3 |
For Use With | Tap Holders |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | TorqCon Tap |
Standards | ISO |
Measurement System | Metric |
Face Shape | Round |
Description
Collet, #3, Round, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 816 Laser Add-On for 314 Set & Match System (816)
- JET Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP (JAT-402)
- DEWALT Bi-Metal Hole Saws (DAH180033)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- LYNDEX-NIKKEN Collet, ER16, 1mm (E16-039)
- LYNDEX-NIKKEN Collet Square, 16C, 5/16in (164-020)
- LYNDEX-NIKKEN Coolant Collet, ER11, 6mm (E11-236(C))
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- LYNDEX-NIKKEN Collet, 3J, 1/2in (300-032)
- LYNDEX-NIKKEN Collet, ER32, 1/2in (E32-032)
- LYNDEX-NIKKEN Collet, R8, 1/2in (800-032)
- Lyndex-Nikken Collets, Chucks & Accessories