Shop All Collets
Lyndex-Nikken
Tapping Collet, #2, 14x11.2in
Mfr # SE2-14.0X11.2
Zoro # G0537008
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series #2
- Coolant Through No
- Tap Size M20, M18
- For Use With Tap Holders
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # SE2-14.0X11.2
- Zoro # G0537008
- Country of Origin Italy
- Category Collets
Dimensions
Size | 14" x 11.2" |
Tap Size | M20, M18 |
Max. Body Dia. | 14.00mm |
Max. Bore Dia. | 1.2200 in |
Head Dia. | 1.9800 in |
Clamping Hole Length | 0.4300 in |
Details
Item | Collet |
Collet Series | #2 |
Coolant Through | No |
For Use With | Tap Holders |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Measurement System | Metric |
Collet Type | PosiDrv Rigid Tap |
Standards | ISO |
Description
Collet, #2, Round, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Crimp Kit, 120 A, 2ga Gray (124123-001)
- AMPCO SAFETY TOOLS Scraper, Stiff, 1-1/4", Nickel Copper (K-21)
- PROTO WR SPNR FACE ADJ CR PIN 4 (POFA-117.B)
- HHIP 3/4 in. JT3 Drill Chuck With Key, R8 Arbor & JT3 Chuck Wedges (9999-0027)
- LYNDEX-NIKKEN Collet Square, 16C, 1in (164-064)
- LYNDEX-NIKKEN Collet, ER20, 3/32in (E20-006)
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- LYNDEX-NIKKEN Collet, 3J, 1in (300-064)
- LYNDEX-NIKKEN Collet, R8, 7/16in (800-028)
- TECHNIKS Spring Collet, TG100, 13/64 in. (04010-13/64)
- Lyndex-Nikken Collets