Shop All Collets
Lyndex-Nikken
Tapping Collet, #1, M5, M4 Tap Sz
Mfr # SE1-4.0X3.15
Zoro # G0537260
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series #1
- For Use With Tap Holders
- Coolant Through No
- Tap Size M5, M4
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SE1-4.0X3.15
- Zoro # G0537260
- Country of Origin Italy
- Category Collets
Dimensions
Size | 4mm x 3.15mm |
Tap Size | M5, M4 |
Max. Bore Dia. | 3/4 in |
Max. Body Dia. | 4.00mm |
Clamping Hole Length | 0.2700 in |
Head Dia. | 1.1800 in |
Details
Item | Collet |
Collet Series | #1 |
For Use With | Tap Holders |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Metric |
Standards | ISO |
Collet Type | PosiDrv Rigid Tap |
Face Shape | Round |
Description
Collet, #1, Round, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED WRENCH SET 5 PC LOCKING FLEX HEAD XTR LG (EZWR5ML)
- PROTO 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5418)
- UNITED ABRASIVES/SAIT Saw BladeT114x18x20mmSaitPK10 (24140)
- K-TOOL INTERNATIONAL Jumbo Rsd Panel Combo Wrench, 12Pt, 2-3/8" (KTI-41176)
- LYNDEX-NIKKEN Tapping Collet, #1, M12 Tap Sz (SE1-9.0X7.0)
- LYNDEX-NIKKEN Tapping Collet, #1, M3, M5 Tap Sz (SE1-3.5X2.7)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- LYNDEX-NIKKEN Collet, 16C, 1-1/2in (160-096)
- LYNDEX-NIKKEN Collet Chuck Extension, 300DA (030-EXT-500S)
- LYNDEX-NIKKEN Collet, R8, 17mm (820-017)
- LYNDEX-NIKKEN Collet, R8, 3/8in (800-024)
- Lyndex-Nikken Collets, Chucks & Accessories