Shop All Collets
Lyndex-Nikken
Tapping Collet, #1, M12 Tap Sz
Mfr # SE1-9.0X7.0
Zoro # G0537111
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series #1
- For Use With Tap Holders
- Tap Size M12
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SE1-9.0X7.0
- Zoro # G0537111
- Country of Origin Italy
- Category Collets
Dimensions
Size | 9mm x 7mm |
Tap Size | M12 |
Clamping Hole Length | 0.2700 in |
Head Dia. | 1.1800 in |
Max. Body Dia. | 9.00mm |
Max. Bore Dia. | 3/4 in |
Details
Item | Collet |
Collet Series | #1 |
For Use With | Tap Holders |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | PosiDrv Rigid Tap |
Face Shape | Round |
Standards | DIN 371, DIN 376 |
Measurement System | Metric |
Description
Collet, #1, Round, DIN 371, DIN 376
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Flare Nut Crowfoot Wrench (WCF16222)
- TESA BROWN & SHARPE Digital Caliper, Range 0-12"/0-300mm (00530423)
- ULLMAN DEVICES Pick and Hook Set (6-Piece) (CHP6-LP)
- SUPERIOR TILE CUTTER AND TOOLS Non-Porous Grout Float w/Woo, 12" x 4 (ST360)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- LYNDEX-NIKKEN Tapping Collet, #1, M3, M5 Tap Sz (SE1-3.5X2.7)
- LYNDEX-NIKKEN Tapping Collet, #1, M5 Tap Sz, 5.60x4.50in (SE1-5.6X4.5)
- LYNDEX-NIKKEN Collet, 5C, 5/8in (500-040)
- LYNDEX-NIKKEN Collet, VC13, 12mm (VCK13-12)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- TECHNIKS Coolant Collet, ER25, 06mm (04545-06)
- Lyndex-Nikken Collets, Chucks & Accessories