Shop All Collets
Lyndex-Nikken
Tapping Collet, #1, 1/8in Tap Sz, CLNT
Mfr # NTPT05-008L(S)
Zoro # G0537531
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series #1
- Coolant Through Yes
- For Use With Tap Holders
- Tap Size 1/8"
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # NTPT05-008L(S)
- Zoro # G0537531
- Country of Origin Italy
- Category Collets
Dimensions
Size | 0.437" x 0.328 " |
Tap Size | 1/8" |
Max. Bore Dia. | 3/4 in |
Max. Body Dia. | 0.4370 in |
Clamping Hole Length | 0.2700 in |
Head Dia. | 1.1800 in |
Details
Item | Collet |
Collet Series | #1 |
Coolant Through | Yes |
For Use With | Tap Holders |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Collet Type | PosiDrv Rigid Pipe Tap |
Face Shape | Round |
Description
Collet, #1, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL SCREWDRIVER 8" - 1/8" (WR9113)
- MILWAUKEE TOOL 2 in. Diamond Ultra Dry Core Bit (48-17-0120)
- SK HAND TOOLS Automotive, 4 Piece Hook and Pick Set (90353)
- MAKITA 7" Polisher (9237C)
- LYNDEX-NIKKEN Tapping Collet, #1, 5/16in Tap Sz, CLNT (NT05-020(S))
- LYNDEX-NIKKEN Tapping Collet, #1, 7/16in Tap Sz, CLNT (NT05-028(S))
- LYNDEX-NIKKEN Tapping Collet, #1, 1/2in Tap Sz, CLNT (NT05-032(S))
- LYNDEX-NIKKEN Collet, ER20, 1/8in (E20-008)
- LYNDEX-NIKKEN Collet, R8, 9mm (820-009)
- LYNDEX-NIKKEN Collet, R8, 8mm (820-008)
- HHIP 7 Piece 1/8-3/4" X 8ths Plus 3/16" R8 Collet Set (3900-0010)
- Lyndex-Nikken Collets