Shop All Collets
Lyndex-Nikken
Tapping Collet, #1, 1/2in Tap Sz, CLNT
Mfr # NT05-032(S)
Zoro # G0537890
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series #1
- For Use With Tap Holders
- Tap Size 1/2"
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # NT05-032(S)
- Zoro # G0537890
- Country of Origin Italy
- Category Collets
Dimensions
Size | 0.367" x 0.275" |
Tap Size | 1/2" |
Max. Body Dia. | 0.3670 in |
Head Dia. | 1.1800 in |
Max. Bore Dia. | 3/4 in |
Clamping Hole Length | 0.2700 in |
Details
Item | Collet |
Collet Series | #1 |
For Use With | Tap Holders |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Collet Type | PosiDrv Rigid Tap |
Face Shape | Round |
Description
Collet, #1, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Grinding Wheel Gravity Feed Dispenser (289-95)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2.5" dia. (WTR-029)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501162)
- LYNDEX-NIKKEN Tapping Collet, #1, 7/16in Tap Sz, CLNT (NT05-028(S))
- LYNDEX-NIKKEN Tapping Collet, #1, 5/16in Tap Sz, CLNT (NT05-020(S))
- LYNDEX-NIKKEN Tapping Collet, #1, 1/8in Tap Sz, CLNT (NTPT05-008L(S))
- LYNDEX-NIKKEN Coolant Collet, ER20, 1/4in (E20-016(C))
- LYNDEX-NIKKEN Collet, 16C, 3/4in (160-048)
- LYNDEX-NIKKEN Collet, 5C, 13mmin (520-013)
- FEIN Tapping Collet, Blind Holes, 5/16 in. (63206118999)
- Lyndex-Nikken Collets, Chucks & Accessories