Shop All Tap Holders
This Product is Discontinued
Lyndex-Nikken
Tap Holder/Straight Shank, #2, 9.55in L. (Discontinued)
Mfr # S1205-0875-9.55
Zoro # G2045961
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tap Size #2
- Overall Length 9.55 in
- Construction Steel
- Sleeve Dia. 2 in
- Tooling Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # S1205-0875-9.55
- Zoro # G2045961
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #2 |
Overall Length | 9.55 in |
Sleeve Dia. | 2 in |
Tooling Size | 1-1/4 in |
Details
Item | Tap Holder/Straight Shank |
Construction | Steel |
For Use With | Tap Collets |
Description
Tap Holder/Straight Shank, Tap Size #2, Tooling Size 1-1/4 in, Overall Length 9.55 in, Sleeve Dia. 2 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.