Shop All Tap Holders
Lyndex-Nikken
Tap Holder, #3, CAT40, 9.19in Length
Mfr # C4005-1375-9.19
Zoro # G2052876
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #3
- Overall Length 9.19 in
- Construction Steel
- For Use With Tap Collets
- Tooling Size CAT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4005-1375-9.19
- Zoro # G2052876
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #3 |
Overall Length | 9.19 in |
Tooling Size | CAT40 |
Sleeve Dia. | 2.87 in |
Details
Item | Tap Holder |
Construction | Steel |
For Use With | Tap Collets |
Description
Tap Holder, Tap Size #3, Tooling Size CAT40, Overall Length 9.19 in, Sleeve Dia. 2.87 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 3/16-9/16 12 Point 150mm Aerospace 10 pieces 1/4 Sq. Drive (RSAS2405A/10)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- IRWIN ADJUSTABLE WRENCH 8""L (2078608)
- IRWIN T Handle Tap Wrench, 1/4" to 1/2" (12002)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- PALMGREN Tap Holder w/Clutch, #8, 2 3/4 In OAL (9680501)
- HHIP 1-1/2" R8 Shell End Mill Holder (3900-1715)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch #12 Machine Screw - AT5502 (AT5502)
- STM 1 x 176 1 Straight Shank TensionCompression Tap Holder (339100)
- HHIP MT3 5/8" Morse Taper End Mill Holder-Drawbar End (3900-0130)
- HHIP 1/2-20 Arbor Screw For 1" Shell Mill Holder (3900-0767)
- Lyndex-Nikken Tap Holders