Shop All Tap Holders
Lyndex-Nikken
Tap Holder, #2, CAT40, 3.90in Length
Mfr # C40S5-0875-3.90
Zoro # G2052806
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #2
- Overall Length 3.9 in
- Tooling Size CAT40
- For Use With Tap Collets
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C40S5-0875-3.90
- Zoro # G2052806
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #2 |
Overall Length | 3.9 in |
Tooling Size | CAT40 |
Sleeve Dia. | 2.09 in |
Details
Item | Tap Holder |
For Use With | Tap Collets |
Construction | Steel |
Description
Tap Holder, Tap Size #2, Tooling Size CAT40, Overall Length 3.9 in, Sleeve Dia. 2.09 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, Tamperproof 20, 25 (32782)
- KO-KEN Stud Bolt Setter M6 X 1.0 32mm 3/8 Sq. Drive (13103M-6(1.0))
- WESTWARD 11/32" HSS 135 Deg. Jobber Length Drill Bit (2UFE3)
- DRILL AMERICA 5/8"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-5818)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- HHIP 1/2" R8 End Mill Holder (3900-0103)
- HHIP #40 NMTB X 1" Shell End Mill Holder (3900-1743)
- HHIP 3/8-24 Arbor Screw For 3/4" Shell End Mill Holder (3900-0764)
- GS TOOLING MT3 2 5870 TensionCompression Tap Holder (534552)
- HHIP 1-1/4" R8 Shell End Mill Holder (3900-1714)
- Lyndex-Nikken Tap Holders