Shop All Tap Holders
Lyndex-Nikken
Tap Holder, #1, NMTB30, 4.64in Length
Mfr # N3005-0562-4.64
Zoro # G2046269
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 4.64 in
- Tooling Size NMTB30
- Construction Steel
- Sleeve Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # N3005-0562-4.64
- Zoro # G2046269
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 4.64 in |
Tooling Size | NMTB30 |
Sleeve Dia. | 1.25 in |
Details
Item | Tap Holder |
Construction | Steel |
For Use With | Tap Collets |
Description
Tap Holder, Tap Size #1, Tooling Size NMTB30, Overall Length 4.64 in, Sleeve Dia. 1.25 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO T/W Pivot Pin End Stop (J6020BPES)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T50, Bit Impact Socket (D014850)
- KEO Countersink, 6 FL, 60 Deg, 1/4, Carbide (55782)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 03)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- HHIP MT3 3/4" Morse Taper End Mill Holder-Drawbar End (3900-0131)
- COLLIS WORKHOLDING HD TAP DRIVER 1 HAND TAP 3MT (70303)
- HHIP MT3 1/2" Morse Taper End Mill Holder-Drawbar End (3900-0129)
- PALMGREN Adaptor, 1 in. H., Steel (9680550)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- Lyndex-Nikken Tap Holders