Shop All Tap Holders
Lyndex-Nikken
Tap Holder, #1, CAT50, 5.02in Length
Mfr # C5005-0562-5.02
Zoro # G2052788
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 5.02 in
- Construction Steel
- Tooling Size CAT50
- Sleeve Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5005-0562-5.02
- Zoro # G2052788
- Country of Origin Multiple
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 5.02 in |
Tooling Size | CAT50 |
Sleeve Dia. | 1.25 in |
Shank Length | 5 1/64 in |
Details
Item | Tap Holder |
Construction | Steel |
For Use With | Tap Collets |
Description
Tap Holder, Tap Size #1, Tooling Size CAT50, Overall Length 5.02 In., Sleeve Dia. 1.25 In., Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Shrink Loop, Fits 2 in. to 4 in. (JP2R2X4LPOR)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 7/16 (C18654)
- MILWAUKEE TOOL SHOCKWAVE 6” Impact Square Recess #2 Power Bit (48-32-4805)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/16 (52468)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- GS TOOLING 1 x 146 1 Rigid Tap Holder With Weldon Shank (534540)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16895B)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- HHIP MT4 1" Morse Taper End Mill Holder With Drawbar End (3900-0140)
- TOOLMEX Quick Change Positive Drive Tap Adapter, 1/4 " #1 (19/11-4063), Import (8-722-1063)
- Lyndex-Nikken Tap Holders