Shop All Tap Holders
Lyndex-Nikken
Tap Holder, #1, BT30, 2.40in Length
Mfr # B30S5-0562-2.40
Zoro # G2053040
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 2.4 in
- Sleeve Dia. 1.43 in
- Tooling Size BT30
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B30S5-0562-2.40
- Zoro # G2053040
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 2.4 in |
Sleeve Dia. | 1.43 in |
Tooling Size | BT30 |
Details
Item | Tap Holder |
Construction | Steel |
For Use With | Tap Collets |
Description
Tap Holder, Tap Size #1, Tooling Size BT30, Overall Length 2.4 in, Sleeve Dia. 1.43 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/8 In x 3 In Overall Length (C44516)
- HARDIN Wet Polisher, 8A, 6 ft. (GHGPSET)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #11 (46081)
- VESSEL BALL GRIP Screwdriver with Covered Shank (225S6150)
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- VIKING Tap Holder, w/Clutch, 3/8" Tap Size, 3" L (AT5538)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 3/8" - AT5538 (AT5538)
- TAPMATIC Tapping Head, 1" SS, #10-3/4 Capacity (SM6)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 3/16", #10, M4-M4.5 - AT5510 (AT5510)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- Lyndex-Nikken Tap Holders