Shop All Arbors
Lyndex-Nikken
Stub Mill Holder, NMTB30, 5.28in. Length
Mfr # N3002-1250-5.28
Zoro # G0538380
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.2800 in
- Chuck End 0
- Series NMTB30
- Type Stub
- Taper Size NMTB30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # N3002-1250-5.28
- Zoro # G0538380
- Country of Origin Japan
- Category Arbors
Dimensions
Overall Length | 5.2800 in |
Taper Size | NMTB30 |
Stem Length | 5.2800 in |
Arbor Dia. | 1-1/4 in |
Details
Chuck End | 0 |
Item | Milling Cutter Arbor |
Series | NMTB30 |
Type | Stub |
Projection | 3 in |
Shank Type - Machining | Taper |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/4 in, Taper Size NMTB30, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cordless Screwdriver Kit, 1/4" Drive Size (J6652S)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 13 mm L.30 mm (02010013)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X40)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- LYNDEX-NIKKEN Shell Mill Holder, CAT50, 27mmDia., 21mmL. (C5001-27-60)
- HOUGEN #2 Morse Taper Arbor (10814)
- DRILL AMERICA 5/8" Straight Shank #1 Jacobs Taper Chuck Arbor (DEWA4101)
- BOSCH Arbor w/Ball Bearing, 1/4In Shk (82808)
- Lyndex-Nikken Arbors