Shop All Arbors
Lyndex-Nikken
Stub Mill Holder, CAT40, 6.60in. Length
Mfr # C4002-1500-6.60
Zoro # G0542556
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck End 0
- Overall Length 6.6000 in
- Series CAT40
- Shank Type - Machining Taper
- Type Stub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C4002-1500-6.60
- Zoro # G0542556
- Country of Origin Taiwan, Province of China
- Category Arbors
Dimensions
Overall Length | 6.6000 in |
Stem Length | 6.6000 in |
Taper Size | CAT40 |
Arbor Dia. | 1-1/2 in |
Details
Chuck End | 0 |
Series | CAT40 |
Item | Milling Cutter Arbor |
Shank Type - Machining | Taper |
Type | Stub |
Projection | 4 in |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/2 in, Taper Size CAT40, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Float Magnesium Ds 16X3 (145D)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Red RAL 3020, Comp: Steel (K0269.3A484)
- DRILL AMERICA #36x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1236)
- BOSCH NailKiller Auger, 3/4In x 7-1/2In, Tube (NKST12)
- LYNDEX-NIKKEN Shell Mill Holder, CAT50, 27mmDia., 21mmL. (C5001-27-60)
- LYNDEX-NIKKEN Shell Mill Holder, HSK63, 1in Dia, 0.669inL (HSK63A-SM1000-3.00)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- CLESCO 1/2" Arbor X 1/4" Shank Flat Head Arbor Blk Ox, Fhl-30X (FHL-30X)
- Lyndex-Nikken Arbors