Shop All Arbors
Lyndex-Nikken
Stub Mill Holder, CAT40, 6.29in. Length
Mfr # C4002-1250-6.29
Zoro # G0542565
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck End 0
- Overall Length 6.2900 in
- Series CAT40
- Shank Type - Machining Taper
- Arbor Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C4002-1250-6.29
- Zoro # G0542565
- Country of Origin Taiwan, Province of China
- Category Arbors
Dimensions
Overall Length | 6.2900 in |
Arbor Dia. | 1-1/4 in |
Taper Size | CAT40 |
Stem Length | 6.2900 in |
Details
Chuck End | 0 |
Item | Milling Cutter Arbor |
Series | CAT40 |
Shank Type - Machining | Taper |
Type | Stub |
Projection | 4 in |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/4 in, Taper Size CAT40, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29102)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11900)
- HHIP 7/16" Brown & Sharpe #9 Taper Round Collet (3900-0994)
- VESTIL Wood Prylever Bar, 4250 lb. Cap., 6 ft. (PLB-6)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- LYNDEX-NIKKEN Shell Mill Holder, HSK63, 1in Dia, 0.669inL (HSK63A-SM1000-3.00)
- LYNDEX-NIKKEN Shell Mill Holder, CAT50, 27mmDia., 21mmL. (C5001-27-60)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- Lyndex-Nikken Arbors