Shop All Collets
Lyndex-Nikken
Straight Collet, KM1.1/4, 3/4in
Mfr # KM1.1/4-3/4
Zoro # G2046950
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series KM1.1/4
- Range Exact Size
- For Use With Milling Chuck Holders
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # KM1.1/4-3/4
- Zoro # G2046950
- Country of Origin Japan
- Category Collets
Dimensions
Size | 3/4" |
Max. Body Dia. | 3/4 in |
Max. Bore Dia. | 1.4500 in |
Min. Size | 3/4 in |
Overall Length | 2.5300 in |
Details
Item | Collet |
Collet Series | KM1.1/4 |
Range | Exact Size |
For Use With | Milling Chuck Holders |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | KM |
Number of Slots | 3 |
Face Shape | Round |
Measurement System | Fractional Inch |
Description
Collet, KM1.1/4, Round, Overall Length 2.5300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS DB028 - 28 Piece Drill Bit Set (DB028)
- MORSE Hole Saw Extension (ME12)
- GENERAL TOOLS Replacement HSS Cutter For CC-1155 (55 BLADE)
- MILWAUKEE TOOL 1/4? Drive 9? Ratchet (48-22-9005)
- LYNDEX-NIKKEN Collet, ER16, 3/16in (E16-012)
- LYNDEX-NIKKEN Collet, ER20, 3/32in (E20-006)
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- LYNDEX-NIKKEN Collet, 16C, 5/16in (160-020)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- LYNDEX-NIKKEN Coolant Collet, ER40, 5/8in (E40-040(C))
- GS TOOLING ER40 M12 Tap Collet 9X70 (338411)
- Lyndex-Nikken Collets, Chucks & Accessories