Shop All Collets
Lyndex-Nikken
Straight Collet, KM1.1/4, 1in
Mfr # KM1.1/4-1
Zoro # G2047057
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series KM1.1/4
- Range Exact Size
- For Use With Milling Chuck Holders
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # KM1.1/4-1
- Zoro # G2047057
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1" |
Min. Size | 1 in |
Max. Body Dia. | 1 in |
Overall Length | 2.5300 in |
Max. Bore Dia. | 1.4500 in |
Details
Item | Collet |
Collet Series | KM1.1/4 |
Range | Exact Size |
For Use With | Milling Chuck Holders |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | KM |
Measurement System | Fractional Inch |
Number of Slots | 3 |
Face Shape | Round |
Description
Collet, KM1.1/4, Round, Overall Length 2.5300 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size6 max.24 mm (40260106)
- CAPRI TOOLS 38 Drive Shallow and Deep Chrome Socket Set, 6Point, 8 to 22 mm, 30Pcs (CP12320-30MSD)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- PROTO Impact Socket Set, 3/4 in Drive Size, SAE, Black Oxide, 20-Piece (J72103)
- LYNDEX-NIKKEN Collet, ER20, 5/16in (E20-020)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- LYNDEX-NIKKEN Collet, R8, 7/16in (800-028)
- LYNDEX-NIKKEN Collet, ER11, 17/64in (E11-017)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- LYNDEX-NIKKEN Collet, 16C, 5/32in (160-010)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-116)
- Lyndex-Nikken Collets