Shop All Collets
Lyndex-Nikken
Straight Collet, KM1.1/4, 1/2in
Mfr # KM1.1/4-1/2
Zoro # G2047048
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series KM1.1/4
- Range Exact Size
- For Use With Milling Chuck Holders
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # KM1.1/4-1/2
- Zoro # G2047048
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1/2" |
Max. Body Dia. | 1/2 in |
Min. Size | 1/2 in |
Max. Bore Dia. | 1.4500 in |
Overall Length | 2.5300 in |
Details
Item | Collet |
Collet Series | KM1.1/4 |
Range | Exact Size |
For Use With | Milling Chuck Holders |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 3 |
Face Shape | Round |
Measurement System | Fractional Inch |
Collet Type | KM |
Description
Collet, KM1.1/4, Round, Overall Length 2.5300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Hammer Tacker, Light Duty, Flat Crown (HT55)
- EKLIND 17mm Long Hex L Key (14634)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Bottoming Tap (DWT60867)
- WESTWARD Transfer Punch, 7/8 In Tip, 4-7/8 In L (22N838)
- LYNDEX-NIKKEN Collet, 5C, 13mmin (520-013)
- LYNDEX-NIKKEN Collet, 3J, 3/4in (300-048)
- LYNDEX-NIKKEN Collet, ER16, 3/8in (E16-024)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- LYNDEX-NIKKEN Tapping Collet, #2, 9/16in Tap Sz, CLNT (NT10-036(S))
- LYNDEX-NIKKEN Coolant Collet, ER40, 5/8in (E40-040(C))
- HHIP 1/16-3/4" By 32Nds 23 Piece R8 Collet Set (3900-0009)
- Lyndex-Nikken Collets