Shop All Collets
Lyndex-Nikken
Straight Collet, KM1, 3/8in
Mfr # KM1-3/8
Zoro # G2046768
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series KM1
- Range Exact Size
- For Use With Milling Chuck Holders
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # KM1-3/8
- Zoro # G2046768
- Country of Origin Japan
- Category Collets
Dimensions
Size | 3/8" |
Overall Length | 2.3200 in |
Max. Body Dia. | 3/8 in |
Max. Bore Dia. | 1.1400 in |
Min. Size | 3/8 in |
Details
Item | Collet |
Collet Series | KM1 |
Range | Exact Size |
For Use With | Milling Chuck Holders |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | KM |
Number of Slots | 3 |
Face Shape | Round |
Measurement System | Fractional Inch |
Description
Collet, KM1, Round, Overall Length 2.3200 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-8-INS)
- RUKO TIN Step Drill Size 2, 1/8 -1/2" (101702T)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 2 Inch Long - 4.5mm Dia, PK 25 (BP202-25PK)
- PROTO 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4914CF)
- LYNDEX-NIKKEN Collet Hex, 16C, 15/16in (163-060)
- LYNDEX-NIKKEN Straight Collet, KM1, 20mm (KM1-20)
- LYNDEX-NIKKEN Collet, R8, 6mm (820-006)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- LYNDEX-NIKKEN Tapping Collet, #1, 7/16in Tap Sz, CLNT (NT05-028(S))
- TECHNIKS Spring Collet, ER32, 15/32 in. (04232-15/32)
- Lyndex-Nikken Collets, Chucks & Accessories