Shop All Collets
Lyndex-Nikken
Straight Collet, KM1, 3/16in
Mfr # KM1-3/16
Zoro # G2046786
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series KM1
- Range Exact Size
- For Use With Milling Chuck Holders
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # KM1-3/16
- Zoro # G2046786
- Country of Origin Japan
- Category Collets
Dimensions
Size | 3/16" |
Max. Body Dia. | 3/16 in |
Min. Size | 3/16 in |
Overall Length | 2.3200 in |
Max. Bore Dia. | 1.1400 in |
Details
Item | Collet |
Collet Series | KM1 |
Range | Exact Size |
For Use With | Milling Chuck Holders |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | KM |
Number of Slots | 3 |
Measurement System | Fractional Inch |
Face Shape | Round |
Description
Collet, KM1, Round, Overall Length 2.3200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 35 3/8 in Blade Length (2829S-20)
- KLEIN TOOLS Flame-Resistant Bolt Bag, Black, Canvas, 3 Pockets (5416TFR)
- RIDGID Actuator, Pin, Actuator (44082)
- BETA Hexagon Hand Socket, 30mm (009200030)
- LYNDEX-NIKKEN Straight Collet, KM1, 20mm (KM1-20)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/4in (KM1-1/4)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/2in (KM1-1/2)
- LYNDEX-NIKKEN Collet, R8, 8mm (820-008)
- LYNDEX-NIKKEN Collet, ER16, 1/4in (E16-016)
- LYNDEX-NIKKEN Collet, ER11, 7/64in (E11-007)
- LYNDEX-NIKKEN Collet, 5C, 21/64in (500-021)
- Lyndex-Nikken Collets, Chucks & Accessories