Shop All Collets
Lyndex-Nikken
Straight Collet, KM1, 1/4in
Mfr # KM1-1/4
Zoro # G2046856
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series KM1
- Range Exact Size
- For Use With Milling Chuck Holders
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # KM1-1/4
- Zoro # G2046856
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1/4" |
Overall Length | 2.3200 in |
Min. Size | 1/4 in |
Max. Body Dia. | 1/4 in |
Max. Bore Dia. | 1.1400 in |
Details
Item | Collet |
Collet Series | KM1 |
Range | Exact Size |
For Use With | Milling Chuck Holders |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | KM |
Measurement System | Fractional Inch |
Face Shape | Round |
Number of Slots | 3 |
Description
Collet, KM1, Round, Overall Length 2.3200 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/64 (C18431)
- DUCTILE IRON 14" X .100 X 20MM DUCTILE IRON (DUCT1420)
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- OSG Straight Flute Hand Tap, Plug, 4 (1124901)
- LYNDEX-NIKKEN Straight Collet, KM1, 20mm (KM1-20)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/2in (KM1-1/2)
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- LYNDEX-NIKKEN Tapping Collet, #1, 1/8in Tap Sz, CLNT (NTPT05-008L(S))
- LYNDEX-NIKKEN Coolant Collet, ER20, 1/4in (E20-016(C))
- LYNDEX-NIKKEN Collet, ER20, 1/2in (E20-032)
- GS TOOLING 39/64" DA180 Collets (331597)
- Lyndex-Nikken Collets, Chucks & Accessories