Shop All Collets
Lyndex-Nikken
Straight Collet, KM1, 1/2in
Mfr # KM1-1/2
Zoro # G2046865
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series KM1
- Range Exact Size
- Coolant Through No
- For Use With Milling Chuck Holders
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # KM1-1/2
- Zoro # G2046865
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1/2" |
Max. Body Dia. | 1/2 in |
Min. Size | 1/2 in |
Overall Length | 2.3200 in |
Max. Bore Dia. | 1.1400 in |
Details
Item | Collet |
Collet Series | KM1 |
Range | Exact Size |
Coolant Through | No |
For Use With | Milling Chuck Holders |
Coolant Fed | Non-Coolant Through |
Number of Slots | 3 |
Collet Type | KM |
Face Shape | Round |
Measurement System | Fractional Inch |
Description
Collet, KM1, Round, Overall Length 2.3200 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182)
- ALLPAX Compact Gasket Cutter Kit, 6-61/64" L (AX2000)
- KRAFT TOOL Vinyl Seam Roller (FC542)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X10)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/4in (KM1-1/4)
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- LYNDEX-NIKKEN Straight Collet, KM1, 20mm (KM1-20)
- LYNDEX-NIKKEN Collet Square, 5C, 1/8in (540-008)
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- LYNDEX-NIKKEN Collet, R8, 5mm (820-005)
- LYNDEX-NIKKEN Collet, 5C, 17/64in (500-017)
- Lyndex-Nikken Collets, Chucks & Accessories