Shop All Collet Accessories
Lyndex-Nikken
Slm Collet Chuck, 9.0 to 8.5mm, Serie SK16
Mfr # SK16-9
Zoro # G0535389
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 9.00mm
- For Use With Collet Chucks
- Coolant Through No
- Range 9.00 to 8.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-9
- Zoro # G0535389
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 9.00mm |
Overall Length | 45.00mm |
Max. Bore Dia. | 24.00mm |
Min. Size | 8.50mm |
Max. Body Dia. | 9.00mm |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Coolant Through | No |
Range | 9.00 to 8.50mm |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | SK16 Slim Chucks |
Measurement System | Metric |
Collet Type | SK |
Number of Slots | 8 |
Face Shape | Round |
Taper Angle | 8 Degrees |
Description
Collet, SK16, Round, Overall Length 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel, Clay Spade, 3/4 Hex, 4 1/2 W (HS1504)
- HOLEMAKER TECHNOLOGY HMT Cordless V36-18 Magnet Drill, 2 x 9.0AH Kit (805036-020US)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/16" HEIGHT (Z9981-14P)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk16 Collet Chuck Nut (3901-5558)
- Lyndex-Nikken Collet Accessories