Shop All Collet Accessories
Lyndex-Nikken
Slm Collet Chuck, 8.5 to 8.0mm, Serie SK16
Mfr # SK16-8.5
Zoro # G0535398
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 8.50mm
- For Use With Collet Chucks
- Balanceable No
- Range 8.50 to 8.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-8.5
- Zoro # G0535398
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 8.50mm |
Overall Length | 45.00mm |
Max. Bore Dia. | 24.00mm |
Max. Body Dia. | 8.50mm |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Balanceable | No |
Range | 8.50 to 8.00mm |
Coolant Through | No |
Material | Steel |
Pre-Balanced | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Compatible with Product Type | SK16 Slim Chucks |
Face Shape | Round |
Measurement System | Metric |
Taper Angle | 8 Degrees |
Collet Type | SK |
Description
Collet, SK16, Round, Overall Length 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEZUMA Utility Box, Steel, Black, 42 in W x 15-3/4 in D x 12-1/2 in H (MKDB42B)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12199 (12199)
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- 3M AirOrbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258652)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- Lyndex-Nikken Collet Accessories