Shop All Collet Accessories
Lyndex-Nikken
Slm Collet Chuck, 8.0 to 7.5mm, Serie SK16
Mfr # SK16-8
Zoro # G0535407
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 8.00mm
- For Use With Collet Chucks
- Coolant Through No
- Range 8.00 to 7.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-8
- Zoro # G0535407
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 8.00mm |
Overall Length | 45.00mm |
Min. Size | 7.50mm |
Max. Bore Dia. | 24.00mm |
Max. Body Dia. | 8.00mm |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Coolant Through | No |
Range | 8.00 to 7.50mm |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | SK16 Slim Chucks |
Collet Type | SK |
Measurement System | Metric |
Number of Slots | 8 |
Taper Angle | 8 Degrees |
Face Shape | Round |
Description
Collet, SK16, Round, Overall Length 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Thread Die, 1 In, HSS, 4 Pc (37880)
- BOSTON GEAR Mounting Base (56438)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1CUAG)
- KOMELON 25 ft. Tape Measure, 1" Blade (7325)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- Lyndex-Nikken Collets, Chucks & Accessories